Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 7.5" x 1/2"
Mfr # 03705
Zoro # G4080013
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Drill Bit Material High Carbon Steel
- Overall Length 7.5"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
Product Information
- Brand Woodowl
- MFR # 03705
- Zoro # G4080013
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Nail Chipper,Tri-Cut Auger,7.5" x 1/2" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate |
Number of Flutes | 3 |
Description
Nail Chipper,Tri-Cut Auger,7.5 In. x 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- DIABLO 1"x16" SDS-Max Twist Point Chisel (DMAMXCH1070)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (34300D2B31140)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 2000 Lbs (341-RSS)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- WOODOWL Standard Ship Auger 18" x 1-1/8" (02815)
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1" (09713)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/2" (03719)
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3070)
- Woodowl Auger Drill Bits