Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 7.5" x 1-3/8"
Mfr # 03718
Zoro # G4410045
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-3/8"
- Drill Bit Material High Carbon Steel
- Overall Length 7.5"
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
Product Information
- Brand Woodowl
- MFR # 03718
- Zoro # G4410045
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Nail Chipper,Tri-Cut Auger,7.5" x 1-3/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Drill Bit Finish | Phosphate |
Description
Nail Chipper,Tri-Cut Auger,7.5 In. x 1-3/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER METRIC I (GP1297MH)
- SUNBELT ROTARY BLADE GRINDING STONE 981 0" x0" x0" (A-B1RBG981)
- BON TOOL Bon 83-135 Scarifier, Blue Steel Tines, 12", Plastic Handle (83-135)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 5/8" (06107)
- WOODOWL Standard Spurred Auger 10" x 7/16" #4 (04004)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 11/16" #600 (06108)
- WOODOWL Standard Spurred Auger 6" x 1/4" #6 (06001)
- WOODOWL Standard Ship Auger 7.5" x 1-1/4" (02717)
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- Woodowl Auger Drill Bits