Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 7.5" x 1-1/8"
Mfr # 03715
Zoro # G8148307
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Overall Length 7.5"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
Product Information
- Brand Woodowl
- MFR # 03715
- Zoro # G8148307
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Item | Nail Chipper,Tri-Cut Auger,7.5" x 1-1/8" |
Drill Bit Finish | Phosphate |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Description
Nail Chipper,Tri-Cut Auger,7.5 In. x 1-1/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, Zinc, 3/4-10, PK2 (52210)
- GROZ Inside Caliper, 8" (1463)
- HHIP 5/8" R8 End Mill Holder (3900-0104)
- RIDGID Pulley, Pulley (27513)
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 11/16" #600 (06108)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 5/8" (06107)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 7/16" (03804)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3100)
- Woodowl Auger Drill Bits