Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 18" x 9/16"
Mfr # 03806
Zoro # G4080117
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 9/16"
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Overall Length 18"
Product Information
- Brand Woodowl
- MFR # 03806
- Zoro # G4080117
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 9/16" |
Shank Dia. | 7/16" |
Overall Length | 18" |
Details
Item | Nail Chipper,Tri-Cut Auger,18" x 9/16" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Drill Bit Finish | Phosphate |
Description
Nail Chipper,Tri-Cut Auger,18 In. x 9/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA Triangle Shop Box, Black, Steel, 18 in W x 12 in D x 17 in H (SB180DB)
- WESTWARD Alloy Steel Tap, 10-32 UNF (CCT1060-45)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 25.45mm (112425450)
- WOODOWL Standard Ship Auger 7.5" x 5/8" (02707)
- WOODOWL Standard Spurred Auger 9" x 5/16" #4 (04002)
- WOODOWL Standard Spurred Auger 10" x 3/8" #4 (04003)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/8" (08815)
- WOODOWL Deep Cut Utility Auger 24" x 5/8" (01007)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-3/8" (03718)
- DRILL AMERICA 3/8"x18" Ship Auger Bit (DMS73-1010)
- Woodowl Drill Bits