Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 18" x 3/8"
Mfr # 03803
Zoro # G4080029
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Drill Bit Material High Carbon Steel
- Overall Length 18"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
Product Information
- Brand Woodowl
- MFR # 03803
- Zoro # G4080029
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Nail Chipper,Tri-Cut Auger,18" x 3/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate |
Description
Nail Chipper,Tri-Cut Auger,18 In. x 3/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap and Die Set, 24 pc, High Carbon Steel (24614)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446098)
- RIDGID Vt2525 Noise Muffler (72927)
- DRILL AMERICA 2-9/16" Self Feed Bit (DMS70-3060)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/4 (09709)
- WOODOWL Deep Cut Utility Auger 24" x 7/8" (01011)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/8" #600 (06114)
- WOODOWL Deep Cut Utility Auger 24" x 5/8" (01007)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 13/16" (09710)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 7/8" (00511)
- IRWIN Bit Speedbor Max 1-1/4X6 (3041009)
- Woodowl Auger Drill Bits