Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 18" x 1-1/8"
Mfr # 03815
Zoro # G4080336
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Overall Length 18"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
Product Information
- Brand Woodowl
- MFR # 03815
- Zoro # G4080336
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Description
Nail Chipper,Tri-Cut Auger,18 In. x 1-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Box Wrench, 6 pt., 3/8 x 7/16" (RB-1214)
- WESTWARD Ratcheting Wrench Set, Combination (6XZ89)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7133)
- PIG PIG Drum Plug Torque Socket .38" L (DRM818)
- WOODOWL Deep Cut Utility Auger 24" x 5/8" (01007)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1" (03813)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 9/16" (03806)
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- Woodowl Drill Bits