Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 3/4"
Mfr # 01009
Zoro # G5972651
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Drill Bit Material High Carbon Steel
- Drill Bit Finish Flourine Resin
- Number of Flutes 1
- Cutting Direction Clockwise
Product Information
- Brand Woodowl
- MFR # 01009
- Zoro # G5972651
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 24" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,24" x 3/4" |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Flourine Resin |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Description
Utility Auger,Deep Cut,24 In. x 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Black & Decker 060864R Stanley„¢ Folding Sawhorse - Twin Pack (060864R)
- KO-KEN Renewal Kit (6749RK)
- CRAFTSMAN Socket Wrench Set, 1/4" Drive, 24 pcs. (CMMT12028)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket (KTI-20717)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 5/8" (09807)
- WOODOWL Deep Cut Utility Auger 18" x 7/16" (08804)
- WOODOWL Ultra Smooth Double Cut 18" x 1" (07813)
- WOODOWL Standard Ship Auger 7.5" x 1-1/2" (02719)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- WOODOWL Standard Ship Auger 18" x 5/8" (02807)
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX (1866034)
- Woodowl Drill Bits