Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 1/2"
Mfr # 01005
Zoro # G4410316
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Overall Length 24"
Product Information
- Brand Woodowl
- MFR # 01005
- Zoro # G4410316
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/2" |
Shank Dia. | 7/16" |
Overall Length | 24" |
Details
Item | Utility Auger,Deep Cut,24" x 1/2" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Description
Utility Auger,Deep Cut,24 In. x 1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wire Twister Pliers, 10 3/8 In L, Manual (J191)
- PROTO 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (J5218M)
- KRAFT TOOL Heat Iron (FC501)
- MILWAUKEE TOOL 8" ADJUSTABLE WRENCH (48-22-7408)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- WOODOWL Deep Cut Utility Auger 24" x 13/16" (01010)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/16" (03814)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- WOODOWL Standard Ship Auger 7.5" x 1" (02713)
- WOODOWL Standard Spurred Auger 10" x 3/8" #4 (04003)
- DRILLCO 3/4 X 18 SHIP AUGER BIT - 1900E (19E148B)
- Woodowl Drill Bits