Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 1-1/2"
Mfr # 01019
Zoro # G8148273
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/2"
- Overall Length 24"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
Product Information
- Brand Woodowl
- MFR # 01019
- Zoro # G8148273
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/2" |
Overall Length | 24" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,24" x 1-1/2" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Number of Flutes | 1 |
Description
Utility Auger,Deep Cut,24 In. x 1-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua Micrometer Stand (7111-1105)
- OTC Puller Set, 11 Pieces, Slide Hammer (7947)
- TUNGALOY Inserted Drill Body, TIDU0591F0750-3 (6706806)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHL)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- WOODOWL Standard Ship Auger 18" x 1-1/8" (02815)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 11/16" (03808)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2030)
- Woodowl Auger Drill Bits