Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 1-1/16"
Mfr # 01014
Zoro # G4079618
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/16"
- Overall Length 24"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
Product Information
- Brand Woodowl
- MFR # 01014
- Zoro # G4079618
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/16" |
Overall Length | 24" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,24" x 1-1/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Description
Utility Auger,Deep Cut,24 In. x 1-1/16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Center Punch (03770)
- EKLIND SAE Plain Ball Hex Key, 1" Tip Size, 13 7/8 in Long, 3 1/32 in Short (18264)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1.0 Grip, SS (GL3X1000L----X0)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 9/16" (09806)
- WOODOWL Deep Cut Utility Auger 24" x 7/16" (01004)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/8" #600 (06103)
- WOODOWL Nail Chipper Duo Auger 18" x 7/8" (05511)
- WOODOWL Standard Ship Auger 7.5" x 13/16" (02710)
- BOSCH NailKiller Auger, 3/4In x 17In, Tube (NKLT12)
- Woodowl Auger Drill Bits