Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 18" x 3/4"
Mfr # 08809
Zoro # G4080704
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
Product Information
- Brand Woodowl
- MFR # 08809
- Zoro # G4080704
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,18" x 3/4" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Flourine Resin |
Number of Flutes | 1 |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Description
Utility Auger,Deep Cut,18 In. x 3/4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- WILLIAMS BA-4La Long L Socket Driver Bit, 3/8 in, 1/8 in (BA-4LA)
- GENERAL TOOLS RULE 6" FLEX (GN311ME)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711LT)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1" (09713)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/4" #600 (06101)
- WOODOWL Standard Spurred Auger 13" x 15/16" #4 (04012)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/4" (09809)
- WOODOWL Ultra Smooth Double Cut 18" x 15/16" (07812)
- WOODOWL Deep Cut Utility Auger 24" x 1-3/8" (01018)
- DRILL AMERICA 3/4"x 8" Nail Buster Auger Bit (DMS73-2550)
- Woodowl Auger Drill Bits