Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 18" x 15/16"
Mfr # 08812
Zoro # G4240422
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 15/16"
- Overall Length 18"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Cutting Direction Clockwise
Product Information
- Brand Woodowl
- MFR # 08812
- Zoro # G4240422
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 15/16" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,18" x 15/16" |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Drill Bit Finish | Flourine Resin |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Number of Flutes | 1 |
Description
Utility Auger,Deep Cut,18 In. x 15/16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 17-158 Power Trowel Blades 46/48" Finish, Set Of 4 (17-158)
- TITAN Low Profile Adapter Set, 3 pcs. (30936)
- STANLEY 6 in. General Purpose Metal Retractable Utility Knife with 3 Replacement Blades (10-099)
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOU125JBW10)
- WOODOWL Standard Spurred Auger #6 - 7.5" x 7/16" (06004)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-3/8" (03718)
- WOODOWL Standard Ship Auger 18" x 5/8" (02807)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/8" #600 (06103)
- WOODOWL Standard Spurred Auger 7.5" x 3/8" #6 (06003)
- DRILLCO 7/8 X 18 SHIP AUGER BIT - 1900E (19E156B)
- Woodowl Auger Drill Bits