Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 18" x 13/16"
Mfr # 08810
Zoro # G4080747
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 13/16"
- Overall Length 18"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
Product Information
- Brand Woodowl
- MFR # 08810
- Zoro # G4080747
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,18" x 13/16" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Description
Utility Auger,Deep Cut,18 In. x 13/16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated multibit screwdriver� (48-22-2216)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56830)
- WIHA Insulated Pozidriv Screwdriver #2 Round (32402)
- WOODOWL Ultra Smooth Double Cut 24" x 13/16" (07827)
- WOODOWL Standard Ship Auger 7.5" x 1-1/2" (02719)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/2" (07819)
- WOODOWL Standard Spurred Auger 8" x 9/16" #6 (06006)
- WOODOWL Standard Ship Auger 7.5" x 1" (02713)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3100)
- Woodowl Drill Bits