Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 18" x 1-3/8"
Mfr # 08818
Zoro # G4080729
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-3/8"
- Overall Length 18"
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
Product Information
- Brand Woodowl
- MFR # 08818
- Zoro # G4080729
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,18" x 1-3/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Point Type | Lead Screw |
Description
Utility Auger,Deep Cut,18 In. x 1-3/8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Orange Stick, Both Flat, 3/16 In., PK100 (S-389M/100)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe, 200 RPM, 100' Cable (670441)
- MAKITA No-Mar Tip, For Use With AN613 (HY00001072)
- CRESCENT Replacement Chain for Chain Wrench CW24 (CW24C)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 15/16" (03812)
- WOODOWL Standard Ship Auger 7.5" x 11/16" (02708)
- WOODOWL Standard Ship Auger 7.5" x 1-3/8" (02718)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/2" (08819)
- WOODOWL Standard Ship Auger 7.5" x 5/8" (02707)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 15/16" (09712)
- Woodowl Drill Bits