Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 18" x 1-1/8"
Mfr # 08815
Zoro # G4080713
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Overall Length 18"
- Shank Shape Quick-Change Hex
Product Information
- Brand Woodowl
- MFR # 08815
- Zoro # G4080713
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Shank Dia. | 7/16" |
Overall Length | 18" |
Details
Item | Utility Auger,Deep Cut,18" x 1-1/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Point Type | Lead Screw |
Description
Utility Auger,Deep Cut,18 In. x 1-1/8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Compact Hand Tapper On Magnetic Base (3900-0255)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- ECLIPSE TOOLS Robertson Screwdriver, S1x4", Rubber Gri (800-106)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Socket (SHD23322)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/16" (01014)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/2" #600 (06117)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 3/4" (03809)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 5/8" (09807)
- WOODOWL Standard Ship Auger 7.5" x 11/16" (02708)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- Woodowl Auger Drill Bits