Shop All Wood Drilling Bits
Woodowl
Center Tapered Drill #8 - 11/64"
Mfr # 00716
Zoro # G4079453
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 11/64"
- Shank Dia. 11/64"
- Drill Bit Material High Carbon Steel
- Shank Shape Round
- Cutting Direction Clockwise
Product Information
- Brand Woodowl
- MFR # 00716
- Zoro # G4079453
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 11/64" |
Shank Dia. | 11/64" |
Details
Item | Drill,Center Tapered,#8,11/64" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Round |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Description
Drill,Center Tapered,#8,11/64 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- WESTWARD Alloy Steel Plug Tap, 5/8-18 UNF (CCT1060-102)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, Bright, 0 Flutes (289996)
- ROTOZIP SS355-20 120V Spiral Saw Tile Kit (SS355-20)
- WOODOWL Center Tapered Drill #7 - 5/32" (00715)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- WOODOWL OverDrive Fast Boring Bit 3/4" (00702)
- WOODOWL OverDrive Fast Boring Bit 1/2" (00700)
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- CMT Hinge Boring Bit, Rght, 20mm dia, 70mm L (369.200.11)
- Woodowl Wood Drilling Bits