Shop All Wood Drilling Bits
Woodowl
Center Tapered Drill #7 - 5/32"
Mfr # 00715
Zoro # G4079496
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/32"
- Shank Dia. 5/32"
- Shank Shape Round
- Drill Bit Material High Carbon Steel
- Number of Flutes 1
Product Information
- Brand Woodowl
- MFR # 00715
- Zoro # G4079496
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 5/32" |
Shank Dia. | 5/32" |
Details
Item | Drill,Center Tapered,#7,5/32" |
Shank Shape | Round |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Description
Drill,Center Tapered,#7,5/32 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 7/16"-Spline (JSCR14)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- VEGA Torq-Set 8 Insert Bit x 1 (125TS08)
- HHIP 1/4 X 3/8 Swivel Dovetail Clamp (4401-0469)
- WOODOWL Countersink #5 - 1/8" (00750)
- WOODOWL OverDrive Fast Boring Bit 5/8" (00701)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- WOODOWL Center Tapered Drill #5 - 1/8" (00713)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- WOODOWL Countersink #9 - 3/16" (00790)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- Woodowl Wood Drilling Bits