Shop All Wood Drilling Bits
Woodowl
Center Tapered Drill #10 - 13/64"
Mfr # 00718
Zoro # G4079548
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 13/64"
- Drill Bit Material High Carbon Steel
- Shank Dia. 13/64"
- Shank Shape Round
- Cutting Direction Clockwise
Product Information
- Brand Woodowl
- MFR # 00718
- Zoro # G4079548
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 13/64" |
Shank Dia. | 13/64" |
Details
Item | Drill,Center Tapered,#10,13/64" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Round |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Description
Drill,Center Tapered,#10,13/64 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- J.W. WINCO GN853-160-TT-NI Latch Toggle Clamp (853-160-TT-NI)
- BOSCH Hammer Drill Bit, SDS Plus, 1/2"x10", PK25 (HCFC2084B25 + HCFC2041B10)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single (203-001103)
- WOODOWL OverDrive Fast Boring Bit 5/8" (00701)
- WOODOWL Center Tapered Drill #5 - 1/8" (00713)
- WOODOWL Countersink #10 - 13/64" (00710)
- WOODOWL OverDrive Fast Boring Bit 1/2" (00700)
- WOODOWL Countersink #14 - 1/4" (00712)
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- CENTURY DRILL & TOOL Forstner Drill Bit 1-1/4" (37782)
- Woodowl Drill Bits