Woodlink WL24640 Basic Absolute Squirrel-Resistant Feeder
Mfr # WL24640
Zoro # G103682070
Product Information
- Brand Woodlink
- MFR # WL24640
- Zoro # G103682070
- UPC # 93432246405
- Country of Origin Unknown
- Category Bird Baths & Feeders
Description
We provide the most extensive collection of wild bird, pets and outdoor products and gifts throughout the United States.
This attractive, double sided feeder will attract a wide array of birds to your yard, with a locking top and metal spring-activated perches that work together to keep squirrels away. This rugged, all-metal squirrel-proof feeder has two counter balance perches adjustable to three positions to allow light, medium or heavy birds on the perch. The wrong bird or squirrel closes access to seed. Top locks down securely preventing squirrel access and when a squirrel steps onto the perch, a metal shield immediately covers the seed tray, shutting off the seed supply. Holding up to 12 lbs of birds favorite mixed seed, sunflower seeds, peanut halves or safflower, this large capacity feeder requires less frequent filling. Stop birds from shoveling food out with the no waste seed saver baffle. Simply unlatch the squirrel resistant roof and lift for easy filling and cleaning, while seed level indicator window shows when feeder is empty. The overhanging roof and hopper keeps the seed dry and protected from the elements and the all- steel body ensures it will withstand all types of weather and unwanted critters in your backyard for many seasons.
Basic Absolute Squirrel-Resistant Feeder (No Box, No Pole)
Features- Basic Absolute Squirrel-Resistant Feeder
- Made from high quality material
- Easy to use
- Dimension: 9" H x 14.5" W x 12" D
- Weight: 5.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Fire Trimmer Line Replaces .155 3 Lb. Spool, 380-635 (380-635)
- GRILL MARK Grill Mark 14871A Non Stick Grill Basket (8370140)
- AQUA JOE Telescoping Watering Wand | 36-53-inch Extendable | 10 Spray Patterns (AJ-WW10-T59)
- STENS White Lithium Grease For Liquid Wrench L616, Size 10.25 Oz Lawn Mowers (752-914)
- WOODLINK BIRCH LOG NYJER THISTLE FEEDER (25354)
- WOODLINK Going Green Platform Feeder (24042)
- WOODLINK Woodlink Audubon Series Caged 6 Port Seed Tube Feeder (24619)
- WOODLINK 8Oz Humming Bird Feeder (24108)
- WOODLINK AUDUBON ORIOLE FEEDER (NAO1)
- WOODLINK Bird Nester Wire Filled (24214)
- PERKY-PET Bird Feeder Wld Brd 8Prt (114B)
- Woodlink Bird Baths & Feeders