Shop All Flame Resistant & Arc Flash Pants
Woodland
Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm
Mfr # 7800FR-TN-3628
Zoro # G4337261
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Material Trade Name Cotton/Nylon
- Fits Waist Size 36 in
- Fabric Weight 9 oz
Product Information
- Brand Woodland
- MFR # 7800FR-TN-3628
- Zoro # G4337261
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 36 in |
Fits Waist Size | 36 in |
Tag Size | 36 x 28 |
Details
Item | Pants |
Color | Khaki |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Material Trade Name | Cotton/Nylon |
Inseam | 28 in |
Fabric Weight | 9 oz |
Standards | ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269 |
Hazard Risk Category (HRC) | 2 |
Includes Cargo Pocket | No |
Waist Closure | Hook, Loop, Snap |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Inseam 28 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 36 in, Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269, Tag Size 36 x 28, Waist Closure Hook, Loop, Snap, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Grade Cow Grain Driver, S, PK12 (3215S)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 4XL (J24122)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86062 (86062)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- WOODLAND Pants, Khaki, 12.4 cal/cm2, Inseam: 28 in (7800FR-TN-3228)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3030)
- WOODLAND Pants, Blue, 9 oz. (7800FR-NV-4234)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3034)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- Woodland Arc Flash and Flame Resistant Clothing