Shop All Flame Resistant & Arc Flash Pants
Woodland
Pants, Khaki, 12.4 cal/cm2
Mfr # 7800FR-TN-3030
Zoro # G4337121
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Cotton/Nylon
- Inseam 30 in
- Fabric Weight 9 oz
- Maximum Waist Size 30 in
- Color Khaki
Product Information
- Brand Woodland
- MFR # 7800FR-TN-3030
- Zoro # G4337121
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 30 in |
Fits Waist Size | 30 in |
Tag Size | 30 x 30 |
Details
Item | Pants |
Material Trade Name | Cotton/Nylon |
Inseam | 30 in |
Fabric Weight | 9 oz |
Color | Khaki |
Standards | ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269 |
ATPV Rating | 12.4 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Waist Closure | Hook, Loop, Snap |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Inseam 30 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 30 in, Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269, Tag Size 30 x 30, Waist Closure Hook, Loop, Snap, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-155)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Brn, PR1 (30002)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (FB2PST-120A)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, S, 1 PR (6912S)
- WOODLAND Pants, Khaki, 12.4 cal/cm2, Inseam: 28 in (7800FR-TN-3228)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3034)
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm (7800FR-TN-3628)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- WOODLAND Pants, Blue, 9 oz. (7800FR-NV-4234)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- Woodland Arc Flash and Flame Resistant Clothing