Shop All Flame Resistant & Arc Flash Pants
Woodland
Pants, Cotton/Nylon, 19.5 cal/cm2, Blue
Mfr # 3900FR-DNM-3836
Zoro # G4336762
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Cotton/Nylon
- Fabric Weight 12 oz
- Color Blue
- Fits Waist Size 38 in
- Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269
Product Information
- Brand Woodland
- MFR # 3900FR-DNM-3836
- Zoro # G4336762
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 38 in |
Fits Waist Size | 38 in |
Tag Size | 38 x 36 |
Details
Item | Pants |
Material Trade Name | Cotton/Nylon |
Inseam | 36 in |
Fabric Weight | 12 oz |
Color | Blue |
Standards | ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269 |
ATPV Rating | 19.5 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Description
ATPV Rating 19.5 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12 oz, Inseam 36 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 38 in, Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269, Tag Size 38 x 36, Includes Cargo Pocket No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- 3M Floor Marking Tape, 1InW, 108 ft.L, Yellow (471)
- BLACK STALLION Jacket, Welding, Blue, 2XL (BXRB9C- 2XL)
- NMC Individual Character Stencil 4" Number Set, PMC4-N (PMC4-N)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3034)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3030)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm (7800FR-TN-3628)
- WOODLAND Pants, Blue, 9 oz. (7800FR-NV-4234)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- Woodland Arc Flash and Flame Resistant Clothing