Shop All Work Pants and Shorts
Woodland
Jean Kneepad Work Pants, Blue, Size 38x32
Mfr # 3100DNM-3832
Zoro # G4258213
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Cotton Denim
- Gender Men's
- Size 38 in
- Inseam 32 in
Product Information
- Brand Woodland
- MFR # 3100DNM-3832
- Zoro # G4258213
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 32 in x 38 in ) |
Tag Size | 38 x 32 |
Size (Max. Waist x Inseam) | ( 38 in x 32 in ) |
Details
Item | Work Jeans Pants |
Color | Blue |
Material | 100% Cotton Denim |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 13.8 oz |
Closure Type | Zipper/Button |
Number of Outside Pockets | 5 |
Lining Material | Unlined |
Garment Style | Denim Jean |
Includes | Permanently-Installed Gel Knee Pads |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Denim Work Pants with Kneepads, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 13.8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Color Blue, Inseam 32 in, Maximum Waist Size 38 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size L (9) (99-1-9629-9)
- LYLE Aluminum Do Not Enter Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0685-NA_10X7)
- MILWAUKEE TOOL Performance Work Gloves - X-Large (48-22-8723)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- TAPCO 5785445 Individual Solar LED Barricade Light, Red, 3-Way On/Off Switch (5785445)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- CARHARTT SZ34 BRN Canv Shorts (B147-LBR-34)
- PIONEER Ripstop Pant, Orange, 4XL (V1200451U-4XL)
- DOVETAIL WORKWEAR Britt Utility - Natural Canvas 000x34 (DWF18P2C-251-000x34)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 32 30)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-44 (WP040)
- Woodland Workwear