Shop All Work Pants and Shorts
Woodland
Jean Kneepad Work Pants, Blue, Size 32x30
Mfr # 3100DNM-3230
Zoro # G4258107
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Cotton Denim
- Gender Men's
- Size 32 in
- Inseam 30 in
Product Information
- Brand Woodland
- MFR # 3100DNM-3230
- Zoro # G4258107
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 30 in ) |
Details
Item | Denim Work Pants with Kneepads |
Color | Blue |
Material | 100% Cotton Denim |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 13.8 oz |
Closure Type | Zipper/Button |
Lining Material | Unlined |
Garment Style | Denim Jean |
Includes | Permanently-Installed Gel Knee Pads |
Includes Hammer Loop | No |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Description
Denim Work Pants with Kneepads, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 13.8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Color Blue, Inseam 30 in, Maximum Waist Size 32 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Inkjet Printers, 100 labels/50-sheets (7278260522)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Wood Only No Trash Sign, Landscape (OS-NS-A-1824-L-19065)
- BIG TIME PRODUCTS 10CT Disp Nitrile Glove (11110-26)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601016)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- DUPONT Tyvek Pants Elastic Waist (251-TY350S-XXL)
- 5.11 EMS Pants, 36/30, Black (74310)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- Woodland Work Pants and Shorts