Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L22-20 20A3-PHAS
Mfr # 2682
Zoro # G2022055
product price: $54.89
/ea
Sold in multiples of 2 for $109.78
$109.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3A 480V
- Number of Poles 4-pole/5-wire
- NEMA Configuration NEMA L22-20
- GFCI No
Product Information
- Brand Woodhead
- MFR # 2682
- Zoro # G2022055
- UPC # 78678870562
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 3A 480V |
Number of Poles | 4-pole/5-wire |
NEMA Configuration | NEMA L22-20 |
GFCI | No |
UL | E10176 |
Flange | No |
Flip Lid | No |
Voltage - Maximum | 3Ø 480V |
Gender | Male |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
Series | 130142 |
Product Name | Super-Safeway |
Lighted Connector | No |
Type | Plug |
Description
Super-Safeway Plug with Locking Blade, 4 Pole/5 Wire, NEMA L22-20, 3ø 480V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- VINYLGUARD Shrink Tubing, 2.0in ID, Clear, 25ft (30-VG-2000C-G2)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- LEVITON Watertight Locking Plug (26W47)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511FC)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 125VAC L5-30P YL (HBL26CM11)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- Woodhead Locking Devices