Shop All Straight Blade Plugs
Woodhead
L5-15 PLUG HI-IMPACT
Mfr # 4720
Zoro # G5621428
Sold in multiples of 4 for $80.60
$80.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA L5-15
- Standards LR6837
- Type Plug
- Application 130144
Product Information
- Brand Woodhead
- MFR # 4720
- Zoro # G5621428
- UPC # 78678870406
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA L5-15 |
Standards | LR6837 |
Type | Plug |
Application | 130144 |
Current Rating | 15.0A |
Locking Blade | Yes |
Gender | Male |
Flip Lid | No |
Product Name | Safeway |
Flange | No |
UL | E10176 |
Series | 130144 |
Lighted Connector | No |
Poles | 2-pole/3-wire |
GFCI | No |
Description
Safeway Plug, 2 Pole/3 Wire, NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DF)
- MEGGER Time Domain Reflectometer, LCD, IP54, 2 Ns (TDR2010)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- IDEAL Sw Rckr, Redlght, Dpst, O-F, 15A (774056)
- ERICSON PLG-15AMP-125V STR BLADE GCM (1510-PW6PL)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- VEGA Right Angle Adapter (1RA1DH)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- Woodhead Straight Blade Plugs