Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L16-20 CONN 3P4W
Mfr # 27T76
Zoro # G0388657
product price: $72.95
/ea
Sold in multiples of 2 for $145.90
$145.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130145
- Poles 3-pole/4-wire
- UL E10176
- Gender Female
- Current - Maximum per Contact 20.0A
Product Information
- Brand Woodhead
- MFR # 27T76
- Zoro # G0388657
- UPC # 78678870677
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Series | 130145 |
Poles | 3-pole/4-wire |
UL | E10176 |
Gender | Female |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
Receptacle Type | Single |
Voltage - Maximum | 3Ø 480V |
Product Name | Safeway® |
NEMA Configuration | NEMA L16-20 |
CSA | LR6837 |
Type | Connector |
GFCI | No |
Flip Lid | No |
Lighted Connector | No |
Flange | No |
Description
Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L16-20, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Line Conditioner 2400W AVR Surge 120V 20A 60Hz 6 Outlet 6ft Cord (LC2400)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320WH)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA282N)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Woodhead Hazardous Location Plugs