Shop All Cord Reels
Woodhead
35 ft 6 A Amps 120V Voltage
Mfr # 9453
Zoro # G2146436
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 1
- Standards CSA LR29921; UL E22769
Product Information
- Brand Woodhead
- MFR # 9453
- Zoro # G2146436
- UPC # 78678875243
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Height | 12.62 in |
Overall Width | 5.16 in |
Cable Length | 1.5 ft |
Overall Depth | 9.59 in |
Cord Length | 35 ft |
Details
Voltage | 120V |
Max. Amps | 6 A |
Enclosure Rating | NEMA 1 |
Standards | CSA LR29921; UL E22769 |
Reel Mounting | Swinging |
Cord Ending NEMA Configuration | NEMA 5-15 |
Features | Ratchet Drum Lock |
Reel Material | Steel |
Duty Rating | Standard |
Finish | Powder Coating |
Type | Cord Reel |
Cord Type | #16/3 SJTOW |
Retraction Force | 2 lb |
Description
Woodhead Standard Duty Reel with Flying Leads, 16/3 SJTOW Cord, 10.67m (35.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- DAYTON Push Button Control Station, 1NO/1NC, 22mm (20C801)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100VH)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- FLEXZILLA PRO 60 ft.12/3 AWG SJTOW15AAmps125VVoltage (FZ8120603)
- BAYCO 40 ft. 12/3 Poly Cord Reel, w/4 Outlets, 15A, 40 ft 15 Amps 4 Outlets (SL-8904-40)
- SOUTHWIRE Cord Reel, 12/3 SJTW retractable reel w/cir breaker, lighted Tri Source (04820)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25124 (HBLI25124)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- Woodhead Extension Cords & Power Strips