Shop All Sillcocks
Woodford Mfg
3/4 in. x 3/4 in. FS x FS x 6 in. L Freezeless Model 22 Anti-Rupture Hot Cold Sillcock Valve
Mfr # 22C3-6-MH
Zoro # G103527241
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type C3
- Length 6
Product Information
- Brand Woodford Mfg
- MFR # 22C3-6-MH
- Zoro # G103527241
- UPC # 671090022373
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 6 |
Details
Inlet Type | C3 |
Description
The Woodford Model 22 (horizontal) hot and cold outdoor wall faucet is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. Will not rupture from freezing, even if the hose is connected (hose sold separately). Includes a patented Pressure Relief Valve (PRV) that will prevent the faucet tube from bursting. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. Anti-siphon protection. Oval, powder-coated, die-cast aluminum handle. Woodford, The Irrigation, Choice of Professionals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Pipe, 3/4 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800075PG1000)
- DANCO Fiber 31/32 inch D X 1-1/8 inch D Cap Thread Gasket (35544B)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNF7)
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Length (In.): 1 3/8 in (4560075CP)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27C-12)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Sillcock (14C-14-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-4-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Draining Sillcock w-34HA VB (25P-10)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Draining Sillcock w-34HA VB (25CP-10)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Sillcock (14P-8-MH)
- SMITH-COOPER Sillcock Prem FIP, NL 3/4" (4347003200)
- Woodford Mfg Valves