Shop All Sillcocks
Woodford Mfg
3/4 in. x 3/4 in. FS x 10 in. L Model 14 Freezeless Sillcock
Mfr # 14C3-10-MH
Zoro # G603526911
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
Product Information
- Brand Woodford Mfg
- MFR # 14C3-10-MH
- Zoro # G603526911
- UPC # 671090040650
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 10 |
Details
Inlet Type | C3 |
Description
The Woodford Model 14 outdoor wall faucet will not rupture from freezing when the valve is shut off and the hose is removed. (hose sold separately). No anti-siphon protection. Round, powder-coated, die-cast aluminum handle. Woodford, The Irrigation, Choice of Professionals.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part B (3U20BAL)
- MILWAUKEE VALVE 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 3/4)
- ZORO SELECT 4" x 1-1/2" FNPT Galvanized Reducer (2WJ59)
- ZORO SELECT Water Heater Platform, Ceiling Mount (30-SWHP-M)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Sillcock (14P-10-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. Brass Sweat x MPT x 6 in. L Freeze-Resistant Anti-Siphon Sillcock (17CP-6-MH)
- WOODFORD MFG 1/2 in. PEX x 18 in. L Model 22 Freezeless Brass Anti-Rupture Hot-Cold Vertical Sillcock (V22PX-18-MH)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-24-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT Mild Climate Sillcock (101P)
- WOODFORD MFG 1/2 in. PEX x 10 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30PX-10)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22P-14-MH)
- Woodford Mfg Sillcocks