Shop All Yard Hydrants
Woodford Mfg
3/4 in. NPT x Female 1 in. Galvanized Pipe x 3 ft. Bury W34 Freezeless Yard Hydrant
Mfr # W34-3
Zoro # G403527095
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bury Depth 3 foot
Product Information
- Brand Woodford Mfg
- MFR # W34-3
- Zoro # G403527095
- UPC # 671090003532
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 3 foot |
Description
The Woodford Model W34 (Orange Head) 3/4 in. NPT freezeless yard hydrant is immediate-flowing, even in sub-zero conditions. Features metal side links, cast iron and handle assembly, cast brass valve body with drain hole. Does not provide backflow protection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA 20 inL, Natural Teak Wood, Polished Chrome (SS-K-CH)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi (60TE111N012)
- KOHLER Valve Kit (1124742)
- ZSI 1-1/2" Clamp, Fits Brand ZSI, Stainless Steel (024CC034S)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 3 ft. Bury IOWA Freezeless Yard Hydrant (Y34-3-SS)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 2 ft. Bury IOWA Freezeless Yard Hydrant (Y34-2-SS)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury X34 Freezeless Yard Hydrant (X34-1)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 4 ft. Bury R34 Freezeless Yard Hydrant (R34-4)
- WOODFORD MFG 3/4 in. Female NPT x Female 1 in. Galvanized Pipe x 2 ft. Bury W34 Freezeless Yard Hydrant (W34-2)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 5 ft. Bury R34 Freezeless Yard Hydrant (R34-5)
- SIMMONS Frost Proof Yard Hydrant, 102-1/4" L (806SB)
- Woodford Mfg Yard Hydrants