Shop All Wall Hydrants
Woodford Mfg
3/4 in. Female SWT x 12 in. Freezeless Anti-Siphon Wall Hyd
Mfr # 65C-12
Zoro # G303527386
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Woodford Mfg
- MFR # 65C-12
- Zoro # G303527386
- UPC # 671090028344
- Country of Origin United States
- Category Wall Hydrants
Dimensions
Length | 12 |
Details
Inlet Type | C |
Description
The Woodford commercial Model 65 is an automatic draining, freezeless wall hydrant that includes a Nidel Model 34HA single-check vacuum breaker. Hydrant drains as handle is shut off, even if hose is attached. To close and drain hydrant, turn key clockwise until seated and water drains out of opening, or hydrant may freeze and burst.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 17-3/8"x14-1/4" White Oval Undermount Porcelain Bathroom Sink With Overflow (H8810WH)
- JONES STEPHENS Dielectric Nipple, 1" MIPx3" (D06500)
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E864LF-002-1/2)
- SANITUBE Clamp Lateral Wye-304, 2 (28AMP4-200)
- WOODFORD MFG 3/4 in. Female SWT x 10 in. Freezeless Anti-Siphon Wall Hyd (65C-10)
- WOODFORD MFG 3/4 in. Female SWT x 4 in. Freezeless Anti-Siphon Wall Hyd (65C-4)
- WOODFORD MFG 3/4 in. FPT x 6 in. Freezeless Anti-Siphon Wall Hyd (65P-6)
- WOODFORD MFG 3/4 in. Female SWT x 16 in. Freezeless Wall Hyd w-Double-Check BP (67C-16)
- WOODFORD MFG 3/4 in. FPT x 14 in. Freezeless Anti-Siphon Wall Hyd (65P-14)
- WOODFORD MFG 3/4 in. FPT x 10 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-10)
- WOODFORD MANUFACTURING Enclosed Wall Hydrant, Close Coupled (B65P-CC)
- Woodford Mfg Valves