Shop All Sillcocks
Woodford Mfg
1/2 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve
Mfr # V22PX-4-MH
Zoro # G903527069
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Woodford Mfg
- MFR # V22PX-4-MH
- Zoro # G903527069
- UPC # 671090011094
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 4 |
Details
Inlet Type | PX |
Description
The Woodford Model V22 (vertical) hot and cold outdoor wall faucet is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. Will not rupture from freezing, even if the hose is connected (hose sold separately). Includes a patented Pressure Relief Valve (PRV) that will prevent the faucet tube from bursting. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. Anti-siphon protection. Oval, powder-coated, die-cast aluminum handle. Woodford, The Irrigation, Choice of Professionals.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Diaphragm Repair Kit (A-37-A)
- BLUEVUE BIG Size Overflow Gasket Kit, Chrome (BIG-3OFS-C)
- TOTO TES100AACP AC Automatic Soap Dispenser, Polished Chrome (TO12727)
- ELDON JAMES Coupling, 1/16 In, HDPE, PK10 (CO-1HDPE)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22P-6-MH)
- WOODFORD MFG 3/4 in. x 3/4 in. MPT x FS x 8 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-8-MH)
- WOODFORD MFG 3/4 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX3-4-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Draining Sillcock w-34HA VB (25P-12)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-14-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Anti-Siphon Sillcock (17P-12-MH)
- PROLINE SERIES SILLCOCK 1/2X12""M FP (104-519NL)
- Woodford Mfg Valves