Shop All Sillcocks
Woodford Mfg
1/2 in. PEX x 4 in. L Freezeless Anti-Siphon Sillcock
Mfr # 17PX-4-MH
Zoro # G203527059
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type PX
- Length 4
Product Information
- Brand Woodford Mfg
- MFR # 17PX-4-MH
- Zoro # G203527059
- UPC # 671090073009
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 4 |
Details
Inlet Type | PX |
Description
The Woodford Model 17 freezeless sillcock that will not rupture when the faucet is shut-off and the hose is removed. An Anti-siphon backflow device protects the faucet from any potential back pressure and contaminated water flowing back into the main line. A stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Standard 5-1/2" Tub Spout in Satin Nickel (D310-07)
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- RIDGID RIDGID C Cutter, 138 For Model C31, C32, C33, C31IW, C32IW, C33IW, C44IW C45IW (63005)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- WOODFORD MFG 1/2 in. x 3/4 in. Brass Sweat x MPT x 6 in. L Freeze-Resistant Anti-Siphon Sillcock (17CP-6-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22CP-12-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 6 in. L Freezeless Draining Sillcock w-34HA VB (25CP-6)
- WOODFORD MFG 3/4 in. PEX x 8 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-8-MH)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 22 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-22-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Rupture Sillcock (19P-14)
- ARROWHEAD BRASS FROSTFREE HYDRANT 8""FIP (465-08QTLF)
- Woodford Mfg Sillcocks