Shop All Sillcocks
Woodford Mfg
1/2 in. MPT x 1/2 in. FSWT x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock
Mfr # 17CP-24-MH
Zoro # G503527131
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type CP
- Length 24
Product Information
- Brand Woodford Mfg
- MFR # 17CP-24-MH
- Zoro # G503527131
- UPC # 671090014170
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 24 |
Details
Inlet Type | CP |
Description
The freezeless Model 17 anti-siphon protected outdoor wall faucet is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker. Round, powder-coated, die-cast aluminum handle. Woodford, The Irrigation, Choice of Professionals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 90 deg, 1", 125, Brz Nl (4385006910)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260475)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418A)
- GENOVA K56530H P Trap 1-1/2 Hxh Pvc (PVC 00706X 0600HA)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Anti-Rupture Sillcock (19P-8)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT Mild Climate Sillcock (101P)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Sillcock (14CP-14-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 18 in. L Freezeless Anti-Siphon Sillcock (17CP-18-MH)
- WOODFORD MFG 3/4 in. x 3/4 in. MPT x FS x 8 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-8-MH)
- WOODFORD MFG 1/2 in. PEX Mild Climate Sillcock (101PX)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-14)
- Woodford Mfg Valves