Shop All Yard Hydrants
Woodford Mfg
1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 4' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant
Mfr # Y2-4
Zoro # G703526934
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bury Depth 4 foot
Product Information
- Brand Woodford Mfg
- MFR # Y2-4
- Zoro # G703526934
- UPC # 671090020539
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 4 foot |
Description
The Woodford Model Y2 (Orange Head) 1 in. NPT variable-flow yard hydrant is immediate-flowing, even in sub-zero conditions, and is made in the USA. Includes a Nidel Model 50HF double-check backflow preventer. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. And the Y2 automatically drains when shut-off.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Joint Union Black Ground 3/4 (34B-3/4B)
- RHEEM-RUUD 10 gal., 208 VAC, 28.8 A Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- ZORO SELECT Flexible Tap Saddle Wye, For Pipe Size 4" (TSW-4)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 5' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-5)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 3 ft. Bury Y1 Freezeless Yard Hydrant (Y1-3)
- WOODFORD MFG 3/4 in. NPT x Female 1 in. Galvanized Pipe x 4 ft. Bury W34 Freezeless Yard Hydrant (W34-4)
- WOODFORD MFG 3/4 in. NPT x Female 1 in. Galvanized Pipe x 6 ft. Bury W34 Freezeless Yard Hydrant (W34-6)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 2 ft. Bury R34 Freezeless Yard Hydrant (R34-2)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 2' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-2)
- WOODFORD MANUFACTURING Woodford Mfg Co THERM-07 Woodford Thermaline Complete Unit - 7 Ft. (THERM-07)
- Woodford Mfg Valves