Shop All Yard Hydrants
Woodford Mfg
1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 1' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant
Mfr # Y2-1
Zoro # G603527000
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Woodford Mfg
- MFR # Y2-1
- Zoro # G603527000
- UPC # 671090020461
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 1 foot |
Description
The Woodford Model Y2 (Orange Head) 1 in. NPT variable-flow yard hydrant is immediate-flowing, even in sub-zero conditions and is produced in the USA. Includes a Nidel Model 50HF double-check backflow preventer. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in. the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. And the Y2 automatically drains when shut-off. When needing a long-lasting hydrant, professionals choose Woodford.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 1/2" NOM FTG x C Copper Reducer (6002 2x1/2)
- SMITH-COOPER 1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012490)
- ZORO SELECT Red Brass Solid Plug, MNPT, 3/8" Pipe Size (6RCZ5)
- CHICAGO FAUCET Vacuum Breaker Spout, Cast Swing, 3/4 In (L5VBJKCP)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 2' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-2)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 5' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-5)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 4 ft. Bury Y1 Freezeless Yard Hydrant (Y1-4)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 3 ft. Bury R34 Freezeless Yard Hydrant (R34-3)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 2 ft. Bury R34 Freezeless Yard Hydrant (R34-2)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 5 ft. Bury X34 Freezeless Yard Hydrant (X34-5)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 4 ft. Bury X34 Freezeless Yard Hydrant (X34-4)
- Woodford Mfg Yard Hydrants