Shop All Yard Hydrants
Woodford Mfg
1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 5 ft. Bury IOWA Freezeless Yard Hydrant
Mfr # Y34-5-SS
Zoro # G003527167
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bury Depth 5 foot
Product Information
- Brand Woodford Mfg
- MFR # Y34-5-SS
- Zoro # G003527167
- UPC # 671090041770
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 5 foot |
Description
The Woodford IOWA model Y34 (Orange Head) 3/4 in. NPT variable-flow Stainless Steel yard hydrant is immediate-flowing, even in sub-zero conditions. All the benefits of Woodford's legendary Y34 combined with 304 premium grade stainless steel. 1 in. stainless steel pipe protects against deterioration in extremely corrosive soil or water environments. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The 1-piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. The Woodford Y34 automatically drains when shut-off and hose removed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Connector, Stainless Steel, Silver (3805 60 14)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3352101.020)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (600U111N034)
- ZORO SELECT 1/8" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (1VGH8)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 3 ft. Bury IOWA Freezeless Yard Hydrant (Y34-3-SS)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 3 ft. Bury R34 Freezeless Yard Hydrant (R34-3)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 3 ft. Bury Y1 Freezeless Yard Hydrant (Y1-3)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 1 ft. Bury Y1 Freezeless Yard Hydrant (Y1-1)
- WOODFORD MFG 3/4 in. Female NPT x Female 1 in. Galvanized Pipe x 2 ft. Bury W34 Freezeless Yard Hydrant (W34-2)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 4 ft. Bury IOWA Freezeless Yard Hydrant (Y34-4-SS)
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 4 Ft. (Y34-4)
- Woodford Mfg Yard Hydrants