Shop All Yard Hydrants
Woodford Mfg
1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 4 ft. Bury IOWA Freezeless Yard Hydrant
Mfr # Y34-4-SS
Zoro # G803527152
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Woodford Mfg
- MFR # Y34-4-SS
- Zoro # G803527152
- UPC # 671090041824
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 4 foot |
Description
The Woodford IOWA model Y34 (Orange Head) 3/4 in. NPT variable-flow Stainless Steel yard hydrant is immediate-flowing, even in sub-zero conditions. All the benefits of Woodford's legendary Y34 combined with 304 premium grade stainless steel. 1 in. stainless steel pipe protects against deterioration in extremely corrosive soil or water environments. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. The Woodford Y34 automatically drains when shut-off and hose removed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Override Button Assembly, Toilets, Urinals (EBV130A)
- ZORO SELECT Hex Hanger with Insert, 4 In. (E24PVC4.0)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-6M)
- RIDGID Window, Ca-350 Display (57198)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 3 ft. Bury IOWA Freezeless Yard Hydrant (Y34-3-SS)
- WOODFORD MFG Model H3 - Heated Sanitary Yard Hydrant - C25 (H34-C25)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 5' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-5)
- WOODFORD MFG 3/4 in. Female NPT x Female 1 in. Galvanized Pipe x 2 ft. Bury W34 Freezeless Yard Hydrant (W34-2)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 5 ft. Bury X34 Freezeless Yard Hydrant (X34-5)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 4 ft. Bury Y1 Freezeless Yard Hydrant (Y1-4)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury R34 Freezeless Yard Hydrant (R34-1)
- Woodford Mfg Valves