Shop All Gas Vent Pipe
Woodeze
Woodeze 5SV-BSK1000 Wood Burning Barrel Stove Kit
Mfr # 5SV-BSK1000
Zoro # G904148126
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Woodeze
- MFR # 5SV-BSK1000
- Zoro # G904148126
- UPC # 12685010007
- Country of Origin China
- Category Gas Vent Pipe
Description
The Barrel Stove Kit is tailored to fit your budget while fulfilling all of your heating needs. This economical heating alternative operates with optimum efficiency by trapping flue gases and creating greater heat transfer. The BSK1000 features a practical design that is perfect for heating garages or workshops, cabins, and ski lodges. The durable cast iron construction ensures years of heavy-duty use. The Barrel Stove Kit is easily adapted to a 30 or 55 gallon steel drum and includes a cast iron feed door, cast iron legs, installation hardware and a 6" flue with damper. The BSK1000 can be installed by any handyman within a short period of time. Some assembly is required and the barrel is not included.
Heavy-duty cast iron construction.
Easily adapted to a 30 or 55 gallon barrel.
Includes feed door, legs, installation hardware, 6" flue with damper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Te-211Z-C-A-2-A-1-E-7 1000 Ohm (TE-211Z-C-)
- ILC FILTER 6X20X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 55 X 195 X 075 MADE IN THE USA FIL (WY-0QZV-0)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- HOSHIZAKI Solenoid Valve (4A3722-01)
- LASTING TRADITIONS Imperial Silver Galvanized Steel Coal Hod (LT0170)
- CD M and amp; G Duravent 6DLR-FCNR DuraLiner 6 Inch Rd Stove Connectr (69285)
- SELKIRK SHIELD ATTIC 8""8T-AIS (208490)
- SELKIRK ANCHOR PLATE 8""8T-AP (208400)
- CENTROTHERM Centrotherm ISEL0345 InnoFlue Residential SW Gray Standard Elbow - 45 Degree, 3" Diameter (ISEL0345)
- PACIFIC PERFORMANCE ENGINEERING Pacific Performance Engineering PPE129020107 Transfer Case Brace; GM 2001-2007 (PPE129020107)
- INTEGRA MILTEX Selkirk Corporation Selkirk Direct-temp Horizontal Termination High Wind (77397)
- Woodeze Heating Ventilation