Shop All Portable Electric Air Compressors
Wood Industries
Iron Horse IHP5120H1-US, Portable Electric Air Compressor, 5 HP, 20 Gallon, Horizontal, 5.6 CFM
Mfr # IHP5120H1-US
Zoro # G205260596
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,589.99
Free 30-Day Returns
Product Information
- Brand Wood Industries
- MFR # IHP5120H1-US
- Zoro # G205260596
- UPC # 777589003844
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
Iron horse ihp5120h1-us, 5 hp,portable compressor,20 gallon,horizontal,150 psi,5.6 cfm,1-phase 115v this rugged "space saving horizontal portable" compressor comes with a cast iron cylinder with a 20 gallon asme registered air tank providing maximum air capacity when needed..this units is oil lubricated for professional use and longer life and is powered by a thermally protected 5.0 peak hp, 115 volt electric motor .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- SMC Y Union, 5/32 in.x1/4 in., TubexTube (KQ2U03-07A)
- STAR ASIA Amt 3-Way Composite Coupler(Female) (19304)
- RECTORSEAL Anti Sieze Compound, Break Out, 8 oz. (73551)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 6.5 Gallon, Horizontal, 3.0 CFM (653036L)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 24 Gallon, Vertical, 6 CFM (P3124V1)
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- CAMPBELL HAUSFELD Powermate 1 gal Pancake Portable Air Compressor Kit 100 psi 0.33 HP (VNP0000101.01)
- FLEMING SUPPLY Fleming Supply Portable Air Compressor Kit with Light (330740WKU)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- VIAIR Portable Compressor Kit, 12V, 100Prcnt Dut (45043)
- Wood Industries Air Compressors