Shop All Portable Electric Air Compressors
Wood Industries
Eagle, Portable Electric Air Compressor, 2 HP, 4.2 Gallon, Twin Stack, 4.2 CFM
Mfr # TS2018L
Zoro # G404940442
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wood Industries
- MFR # TS2018L
- Zoro # G404940442
- UPC # 777589001062
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Description
Eagle ts2018l, 2 hp, hand carry, 4.2 gallon, twin stack, 125 psi, 4.2 cfm, 1-phase 115v features: rugged compressor with cast iron cylinder individual and removable cylinders for smoother and cooler operation 1720 rpm running speed quiet operation and longer life thermally protected110 volt electric motor csa/us approved 4.2 and 2.7 gallon tanks, 125 psi rating convenient oil drain on front of ts2018lunit easy view oil sight gauge on ts2018lunit metal air filters with "auto drop" feature high efficiency reed valves for maximum performance outlet control regulator with quick connectors
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
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER205-16)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm (F35332-310)
- CRC Elctrcl Silicone Lubricant, Aerosol, 10 Oz. (02094)
- FOSTER Straight-Thru Brass Plug, 1/4"FPT (25FPB)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 6.5 Gallon, Horizontal, 3.0 CFM (653036L)
- WOOD INDUSTRIES Iron Horse IHP5120H1-US, Portable Electric Air Compressor, 5 HP, 20 Gallon, Horizontal, 5.6 CFM (IHP5120H1-US)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 24 Gallon, Vertical, 6 CFM (P3124V1)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (10020C)
- SNOW JOE Auto Joe 24Volt iON Cordless Portable Air Compressor Kit (24V-AJC1-LTE-P1)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 2 gal 1-HP w/ Al Tank (2010ALFC)
- PHOENIX Air Compressor, 0.75 HP, 12VDCV, 120 psi (AC12V3)
- Wood Industries Air Compressors