Shop All Snack Nuts
Wonderful Pistachios
Nuts, PK 24
Mfr # 91186
Zoro # G409192709
product price: $46.85
/pk 24, $1.95/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Roasted & Salted
- Packs per Case 1
- Product Type Nuts
- Package Type Bag
Product Information
- Brand Wonderful Pistachios
- MFR # 91186
- Zoro # G409192709
- UPC # 014113911863
- Country of Origin United States
- Category Snack Nuts
Dimensions
Item Width | 5 5/8 in |
Item Height | 4 3/8 in |
Item Size | 1.5 oz |
Item Length | 9 1/2 in |
Details
Item | Nuts |
Flavor | Roasted & Salted |
Packs per Case | 1 |
Product Type | Nuts |
Items per Pack | 24 |
Package Type | Bag |
Description
Nuts, Packs per Case 1, Product Type Nuts, Flavor Roasted & Salted, Items per Pack 24, Pack Size 2.25 lb, Item Height 4 3/8 in, Item Size 1.5 oz, Item Width 5 5/8 in, Item Length 9 1/2 in, Package Type Bag, Package Quantity 24
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Tea, Bags, Assorted, Green Tea, PK168 (10578)
- HATCO Light Bulb, 40W 130V, 12Pk (R02.30.265.12)
- APW WYOTT Limit Thermostat (2T-69106)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/3, 4.2qt TRANSPARENT, 12 3/4" X 6 7/8" X 4" (03030)
- WONDERFUL PISTACHIOS Pistachio Roasted & Salted Shelled 2.5 oz., PK24 (070146A25M)
- WONDERFUL PISTACHIOS Roasted & Salted Pistachio Tube 1.25 oz., PK120 (072142A25SA)
- WONDERFUL PISTACHIOS Pistachio Shelled Roasted & Salted 6 oz., PK10 (070146A2TZ)
- WONDERFUL PISTACHIOS Roasted & Salted Without Shell Pistachios .75 oz., PK96 (070146A25H)
- WONDERFUL PISTACHIOS No Shell Honey Roasted Pistachios 2.25 oz., PK24 (HR0146A25M)
- WONDERFUL PISTACHIOS Wonderful Pistachios Roasted Salted Pistachios 1 oz., PK96 (072142A25H)
- KARS Trail Mix Variety Pack, Assorted Flavors, PK18 (8826)
- Wonderful Pistachios Snack Nuts