Shop All General Purpose Gloves
Womanswork
Womanswork Nitrile Weeder Gloves
Mfr # 4900S
Zoro # G302680495
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Garden of Paradise
- Height 0.5
- Palm Width (cm) 3
- Length 4.5
- Glove Materials Nylon, Spandex
Product Information
- Brand Womanswork
- MFR # 4900S
- Zoro # G302680495
- UPC # 632891490013
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Height | 0.5 |
Palm Width (cm) | 3 |
Length | 4.5 |
Details
Color | Garden of Paradise |
Glove Materials | Nylon, Spandex |
Description
Womanswork offers the perfect glove for weeding, thanks to its Nitrile Weeders. These breathable gloves feature a nitrile dip on the palm and fingertips, for excellent tactile response that's snug and comfortable. These tough-as-nails gloves are machine washable, and available in an exclusive Garden of Paradise print, to give your weeding activities a stylish touch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Disposable Glove Liners, White, PK12 (97-500I)
- SIGNMISSION ANSI Caution Sign, No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, No Smoking (OS-CS-D-35-L-19780)
- CHILL-ITS BY ERGODYNE Flame Resistant Neck Gaiter, Navy, Nomex IIIA (6486)
- MECHANIX WEAR Coated Gloves, 10, PR (S1DC-05-010)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELL)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves L (822L)
- WOMANSWORK Womanswork Digger Gloves (506-L)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717S)
- WOMANSWORK Womanswork Latex Weeder Gloves (440GRNS)
- WOMANSWORK Womanswork Digger Gloves (508M)
- MCR SAFETY ted Cotton Canvas Clute Econ Weigh, PK12 (8808S)
- Womanswork Gloves & Hand Protection