Shop All General Purpose Gloves
Womanswork
Womanswork Latex Weeder Gloves
Mfr # 440YELL
Zoro # G602680089
original price:
$9.26
6% off
new price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow and Yellow
- Palm Width (cm) 4.5
- Length 8.25
- Height 0.5
- Glove Materials Latex
Product Information
- Brand Womanswork
- MFR # 440YELL
- Zoro # G602680089
- UPC # 632891440094
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Palm Width (cm) | 4.5 |
Length | 8.25 |
Height | 0.5 |
Details
Color | Yellow and Yellow |
Glove Materials | Latex |
Description
Womanswork offers the perfect glove for weeding in its Latex Weeders. The breathable gloves feature a latex foam dip on the palm and fingertips, for excellent tactile response that's snug and comfortable. These tough-as-nails gloves are machine washable, and available in multiple colors and sizes, to give your weeding activities a stylish touch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC5B-02-S)
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS (6), 50 PK, Blue (9905PFXS)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BRADY Breaker Lockout Pin In Standard, PK6 (90848)
- WOMANSWORK Womanswork Digger Gloves (508M)
- WOMANSWORK Womanswork Digger Gloves (504-L)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK SM)
- WOMANSWORK Womanswork Digger Gloves (506-S)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900M)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves S (822S)
- MCR SAFETY Regular Weight Cotton Black Poly, M, PK12 (9662LM)
- Womanswork General Purpose Gloves