Shop All General Purpose Gloves
Womanswork
Womanswork Latex Weeder Gloves
Mfr # 440PURM
Zoro # G702679785
product price: $8.79
/pr
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple and Yellow
- Palm Width (cm) 4.5
- Length 9
- Height 0.25
- Glove Materials Latex
Product Information
- Brand Womanswork
- MFR # 440PURM
- Zoro # G702679785
- UPC # 632891440117
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Palm Width (cm) | 4.5 |
Length | 9 |
Height | 0.25 |
Details
Color | Purple and Yellow |
Glove Materials | Latex |
Description
Womanswork offers the perfect glove for weeding in its Latex Weeders. The breathable gloves feature a latex foam dip on the palm and fingertips, for excellent tactile response that's snug and comfortable. These tough-as-nails gloves are machine washable, and available in multiple colors and sizes, to give your weeding activities a stylish touch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, M/L, Polyester (1161440)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2273 (02273)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-M/L)
- ACCUFORM Exit Sign, Not An Exit, 7"X10 (MEXT910VP)
- WOMANSWORK Womanswork Nitrile Weeder Gloves, available in S, M and L (4900L)
- WOMANSWORK Womanswork Digger Gloves (504-S)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK LG)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717S)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (814M)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PDC)
- Womanswork General Purpose Gloves