Shop All General Purpose Gloves
Womanswork
Womanswork Digger Gloves
Mfr # 506-L
Zoro # G402679481
product price: $17.95
/pr
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Outside Diameter 0.2
- Length 11.2
- Palm Width (cm) 4.2
- Height 1.3
Product Information
- Brand Womanswork
- MFR # 506-L
- Zoro # G402679481
- UPC # 632891506035
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Outside Diameter | 0.2 |
Length | 11.2 |
Palm Width (cm) | 4.2 |
Height | 1.3 |
Details
Color | Purple |
Glove Materials | Micro Suede, Spandex |
Description
Made of machine washable material with colorful spandex on the back. Ideal for chores requiring dexterity and comfort. Terry brow wipe on thumb helps wipe away sweat. One pair. Available sizes: S (6.5-7), M (7-7.75) or L (7.5-8.25).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1080B)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, M (0317RGLDMED)
- PIG PIG Spill Kit, Chem/Hazmat, Black (CLN1001)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves L (814L)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves L (822L)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves S (822S)
- WOMANSWORK Womanswork Digger Gloves (508M)
- WOMANSWORK Womanswork Nitrile Weeder Gloves, available in S, M and L (4900L)
- WOMANSWORK Womanswork Latex Weeder Gloves (440GRNS)
- BELLINGHAM GLOVE Bellingham Nitrile Tough Gloves (NT3700BKS/NT370BBKS)
- Womanswork General Purpose Gloves