Shop All General Purpose Gloves
Womanswork
Womanswork Digger Gloves
Mfr # 502-508 PINK LG
Zoro # G102680138
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Height 1
- Length 12
- Palm Width (cm) 4
- Glove Materials Micro Suede, Spandex
Product Information
- Brand Womanswork
- MFR # 502-508 PINK LG
- Zoro # G102680138
- UPC # 632891502037
- Country of Origin Unknown
- Category General Purpose Gloves
Dimensions
Height | 1 |
Length | 12 |
Palm Width (cm) | 4 |
Details
Color | Pink |
Glove Materials | Micro Suede, Spandex |
Description
Made of machine washable material with colorful spandex on the back. Ideal for chores requiring dexterity and comfort. Terry brow wipe on thumb helps wipe away sweat. One pair. Available sizes: S (6.5-7), M (7-7.75) or L (7.5-8.25).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Tenant Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24711 (A-1218-24711)
- 3M 3M™ Fit Test Solution FT-12, Sweet, 1 Bottle (7100004636)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (34-600)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 090)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELL)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717L)
- WOMANSWORK Womanswork Latex Weeder Gloves (440GRNS)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves L (822L)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (814M)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717M)
- CONDOR Knit Glove, 7 Gauge, Poly, L, PR (6AH35)
- Womanswork Gloves & Hand Protection