Shop All Warm Weather Caps, Hats & Liners
Womanswork
Raffia Sun Hat with 4in. Brim
Mfr # 273A
Zoro # G610055473
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Raffia
- Color Straw
- Size One Size
Product Information
- Brand Womanswork
- MFR # 273A
- Zoro # G610055473
- UPC # 632891273012
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | One Size |
Details
Material | Raffia |
Color | Straw |
Description
Beat the summer heat and UV rays! with this Raffia Sun Hat from Womanswork. The tightly-woven raffia material sits loose and breathable on the head, while still blocking over 95 percent of UVA and UVB rays. The 4-inch brim provides great shade without obstructing view, and offers a crushable design that will last season after season. Available in a single size that fits most.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Smoke and Acoustical Caulk, 5 gal., White (SNS105W)
- 3M 3M„¢ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK (7000002040)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.25in x 1in (BA62-3-427)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-927)
- TINGLEY Tingley Industrial Squam Lined Work Hat (H53237.MD)
- PROPPER BDU Patrol Cap, 60C/40P, Khaki, L (F550512250L)
- HARDWARE MERCANTILE INTL Hats Gambler Straw (15584)
- DRESSDOWN Bucket Unisex Hat Face Shield - Cream (DR1610946)
- CAT WORKWEAR Trademark Microsuede Cap, One Size, Grap (W01434-061)
- CONDOR OUTDOOR PRODUCTS TACTICAL CAP, COYOTE BROWN (TC-498)
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Sun Shield (2813)
- Womanswork Head Protection