Shop All Composite Toe Boots and Shoes
Wolverine
Work Boots, Composite, Blk, Mn, 9-1/2M, PR
Mfr # W10304
Zoro # G8562741
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
Product Information
- Brand Wolverine
- MFR # W10304
- Zoro # G8562741
- UPC # 018463842945
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, White, Labels/Roll: 500 (C400X100APT)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-01-L-10)
- BRADY Danger Sign, Face Shield, B-555, 10"H (144133)
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 15ft.L (45NA05)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9M, PR (W10304)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10M, PR (W10304)
- WOLVERINE Work Boots, Composite, Blk, Mn, 11M, PR (W10304)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Wellington Boots, Composite, 11EW, PR (W10318)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- ARIAT Size 8 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- Wolverine Composite Toe Boots and Shoes